Shop All Anti-Fatigue Mats
Notrax
15 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick
Mfr # 485S0315YB
Zoro # G7323666
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft.
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Mat Surface Pattern Diamond Plate
- Antifatigue Yes
- Mat Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 485S0315YB
- Zoro # G7323666
- UPC # 662641893054
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 15 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 15 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, L (7103400)
- NMC Inhalation Hazard 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL105P10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465K30 (465K30)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 090)
- NOTRAX 15 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0215YB)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023BL)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0046BL)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0524BY)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0038YB)
- NOTRAX 75 ft. L x Vinyl, 1" Thick (519R0036BL)
- WEARWELL 22 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Notrax Floor Mats