Shop All Anti-Fatigue Mats
Notrax
14 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick
Mfr # 985S0314BL
Zoro # G7312536
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 ft.
- Thickness 1"
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 985S0314BL
- Zoro # G7312536
- UPC # 662641894013
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 14 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 14 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Overshoes, Mens, L, Pull On, Black, Rubber, PR (1300)
- AZUSA SAFETY Welderbeast Goatskin Hybrid Welding Gloves, White w/Yellow 9" Split Grain Cuff, M (WHYBRID)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Brown (MG-07-008)
- HONEYWELL HOWARD LEIGHT Impact Resistant Safety Goggles, Clear Anti-Fog Lens, V-Maxx Series (11250800)
- NOTRAX 14 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0414BL)
- NOTRAX 3 ft. L x PVC Foam, 3/8" Thick (411S0323BL)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0412YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0024YB)
- NOTRAX Antifatigue Mat, Black/Yellow, 3 ft. L x 2 ft. W, Vinyl, Bubble Surface Pattern, 3/4" Thick (782S0023YB)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336GY)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (442S23BK)
- Notrax Anti-Fatigue Mats