Shop All Anti-Fatigue Mats
Notrax
14 ft. L x Vinyl, 9/16" Thick
Mfr # 518S0314YB
Zoro # G7350169
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 ft.
- Thickness 9/16"
- Material Vinyl
- Mat Surface Pattern Diamond Plate
- Weight 56 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 518S0314YB
- Zoro # G7350169
- UPC # 662641894983
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 14 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 14 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Uvex Hypershock Safety Glasses (S2975)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Orange (H1-CH-05V)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-18)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, L (9070LHO/L)
- NOTRAX 14 ft. L x Vinyl, 1" Thick (519S0314YB)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0046BY)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0038BL)
- NOTRAX 36" L x PVC, 1" Thick (621S3636BY)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0038YB)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0046BL)
- NOTRAX 14 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0414BL)
- Notrax Floor Mats