Shop All Anti-Fatigue Mats
Notrax
120" L x PVC, 1" Thick
Mfr # 621S0310BY
Zoro # G4661447
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ Yellow Border
- Length 120"
- Width 3 ft.
- Thickness 1"
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 621S0310BY
- Zoro # G4661447
- UPC # 662641852266
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 120" |
Width | 3 ft. |
Width and Length | 3 ft x 10 ft |
Description
Interlocking Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 621 Diamond Flex-Lok(TM) Solid, Thickness 1 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62810-00US)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, S (39030S)
- BRADY Number Label, Character 4, 1 In. H, Vinyl (9713-4)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, S, 1000 PK, Clear (5010S)
- NOTRAX 16 ft. L x Vinyl, 1" Thick (519S0316YB)
- NOTRAX 60 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0260YB)
- NOTRAX 14 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0414BL)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BL)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0025YB)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (417S0023BY)
- WEARWELL 40 ft. L x PVC, 3/8" Thick (475.38X2X40UNSBYL)
- Notrax Floor Mats