Shop All Anti-Fatigue Mats
Notrax
12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick
Mfr # 985S0412YB
Zoro # G7328015
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Thickness 1"
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Mat Surface Pattern Diamond Plate
- Weight 96 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 985S0412YB
- Zoro # G7328015
- UPC # 662641894181
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 4 ft. |
Width and Length | 4 ft x 12 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Red Underground Tape (Caution Buried High Voltage Line Below) (UT33D)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (USE-880-XXL)
- ZORO SELECT Barricade Tape, Police Line Do Not Cross, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (4ACD4)
- MCR SAFETY Gloves, XS, PK12 (9278NFXS)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0312YB)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0212BL)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0312YB)
- NOTRAX 24 ft. L x PVC Foam, 1/2" Thick (419S0324BY)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0024YB)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0046BL)
- WEARWELL 75 ft. L x PVC, 3/16" Thick (385.316X3X75GY)
- Notrax Anti-Fatigue Mats