Shop All Anti-Fatigue Mats
Notrax
12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick
Mfr # 985S0312YB
Zoro # G7312551
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Thickness 1"
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Mat Surface Pattern Diamond Plate
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 985S0312YB
- Zoro # G7312551
- UPC # 662641893986
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 12 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Khaki (2662)
- BUENA Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (7162-A-19)
- ZORO SELECT Lockout Padlock, KA, Red, 1-7/16"H (48JR18)
- NEVS Label, Biohazard Symbol 3/8" x 1-1/2" (LBH-23)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0412YB)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0212YB)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0412YB)
- NOTRAX 6 ft. L x Vinyl, 9/16" Thick (518S0046YB)
- NOTRAX 10 ft. L x Vinyl; Vinyl Foam, 1" Thick (34L233)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0026BY)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (415S0035BL)
- Notrax Floor Mats