Shop All Anti-Fatigue Mats
Notrax
12 ft. L x Vinyl, 1/2" Thick
Mfr # 406S0312BY
Zoro # G4894434
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 12 ft.
- Width 3 ft.
- Thickness 1/2"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 406S0312BY
- Zoro # G4894434
- UPC # 662641740457
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 12 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 406 Razorback(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 48 PK (67-308/XXL)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLLG0012NF)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, XS (61645)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-XL (WJ261)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0048BL)
- NOTRAX 11 ft. L x Vinyl, 9/16" Thick (518S0411YB)
- NOTRAX 20 ft. L x Vinyl, 9/16" Thick (518S0420YB)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BL)
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0320YB)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536GY)
- WEARWELL 13 ft. L x PVC Sponge, 1/2" Thick (452.12X4X13BYL)
- Notrax Anti-Fatigue Mats