Shop All Anti-Fatigue Mats
Notrax
12 ft. L x Vinyl, 1" Thick
Mfr # 519S0212YB
Zoro # G7312256
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Thickness 1"
- Material Vinyl
- Mat Surface Pattern Diamond Plate
- Mat Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 519S0212YB
- Zoro # G7312256
- UPC # 662641895768
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 12 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Letter, D, PK10 (3010-D)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, 120 Volts, Landscape (OS-DS-D-35-L-1003)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, XL (V1023550U-XL)
- C.H. HANSON Number Stamp Set, Reversed, 5/16" (25641)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0035YB)
- NOTRAX 8 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0338BL)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536BY)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0033YB)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (415S0024BY)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0212YB)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (415S0035BY)
- Notrax Floor Mats