Shop All Anti-Fatigue Mats
Notrax
12 ft. L x PVC, 1/2" Thick
Mfr # 417S0312BL
Zoro # G4894504
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Width 3 ft.
- Thickness 1/2"
- Material PVC
- Mat Surface Pattern Bubble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 417S0312BL
- Zoro # G4894504
- UPC # 662641740778
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 12 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 417 Bubble Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Air Weave Breathable Polyurethane Rain Poncho (973OD)
- PIONEER Safety Rain Suit, Hi-Vis Orange, L (V1080150U-L)
- BRADY Pipe Marker, Hot Water Supply, PK5, 7149-1-PK (7149-1-PK)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BY)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0546BY)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0036YB)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0037YB)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034YB)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0038BY)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0210BL)
- Notrax Anti-Fatigue Mats