Shop All Anti-Fatigue Mats
Notrax
12 ft. L x PVC, 1/2" Thick
Mfr # 413S0312BY
Zoro # G2691236
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Width 3 ft.
- Thickness 1/2"
- Material PVC
- Mat Surface Pattern Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 413S0312BY
- Zoro # G2691236
- UPC # 662641738928
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 12 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 413 Blade Runner(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 2XL, Closure Type: snaps (1070RS-2X)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-05 (SPB-05)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, 2in Reflective Strips, Mesh, Blue, One Size (641643B)
- WELLS LAMONT Cold Weather Grp Glv Xxl (7660XXBK)
- NOTRAX 2 ft. 7" L x Rubber, 1/2" Thick (545S2831BL)
- NOTRAX 9 ft. L x Vinyl, 1" Thick (519S0039YB)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0310BL)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (417S0023BL)
- NOTRAX Antifatigue Mat, Black, 3 ft. L x 2 ft. W, Vinyl, Square Grid Surface Pattern, 5/8" Thick (T17S0032BL)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0038BL)
- GENUINE JOE 36" L x Vinyl, 0.38" Thick (GJO53231)
- Notrax Floor Mats