Shop All Anti-Fatigue Mats
Notrax
12 ft. L x PVC, 1/2" Thick
Mfr # 413S0312BL
Zoro # G4894477
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Width 3 ft.
- Thickness 1/2"
- Material PVC
- Surface Material Closed Cell PVC Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 413S0312BL
- Zoro # G4894477
- UPC # 662641738904
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 12 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 413 Blade Runner(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Face Shields (V40815-S)
- CONDOR Leather Gloves, Blue/Gray, XL, PR (4NHD8)
- MAGID 14" Kevlar Gloves Wool Lined, Men'S (Fits Large) (GG1314WLPA)
- DUPONT Pirelli Diaphragm for Exhaust Valves, Black, Rubber (9912200000000100)
- NOTRAX 60" L x PVC, 1" Thick (621S3060BY)
- NOTRAX 20 ft. L x PVC Foam, 1/2" Thick (419S0220BY)
- NOTRAX 7 ft. L x Vinyl, 9/16" Thick (518S0037YB)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0412YB)
- NOTRAX 5 ft L x Rubber Surface With Dense Closed PVC Foam Base, 1/2 in Thick (480S0035BL)
- NOTRAX 12 ft. L x Vinyl, 1/2" Thick (36VK48)
- ZORO SELECT Antifatigue Runner, Black, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (39R795)
- Notrax Floor Mats