Shop All Anti-Fatigue Mats
Notrax
11 ft. L x Vinyl, 9/16" Thick
Mfr # 518S0311YB
Zoro # G7350038
original price:
$179.60
5% off
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 ft.
- Thickness 9/16"
- Material Vinyl
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 518S0311YB
- Zoro # G7350038
- UPC # 662641894938
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 11 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 11 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Padlock Eye (PSL-PE1)
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W78)
- OAKLEY SI Gascan Matte BLK w/ Prizm Maritime Polar (OO9014-4760)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size XXL (7025-12PR)
- NOTRAX 11 ft. L x Vinyl, 9/16" Thick (518S0411YB)
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0036BL)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0210BY)
- NOTRAX 3 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (970S0023BU)
- NOTRAX 10 ft. L x Rubber, 3/8" Thick (447S3010BL)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0412YB)
- Notrax Anti-Fatigue Mats