Shop All Anti-Fatigue Mats
Notrax
10 ft. L x Vinyl; Vinyl Foam, 1" Thick
Mfr # 34L233
Zoro # G7438383
original price:
$293.79
10% off
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ Yellow Border
- Length 10 ft.
- Width 3 ft.
- Thickness 1"
- Material Vinyl; Vinyl Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 34L233
- Zoro # G7438383
- UPC # 662641058392
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 10 ft |
Description
Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 510 Diamond-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 24 in Height, Plastic (JBDE73)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, Black, Large, TLL (K124-BLKLTLL)
- ANSELL Lab Jacket, XL, Red, Polyester (66-660)
- NOTRAX 20 ft. L x PVC Foam, 1/2" Thick (419S0220BY)
- NOTRAX 3 ft. L x PVC Foam, 9/16" Thick (411S0423BL)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033YB)
- NOTRAX 16 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0314YB)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (415R0024BY)
- NOTRAX 25 ft. L x Vinyl, 9/16" Thick (518S0225YB)
- APACHE MILLS 3 ft. L x Vinyl Foam, 5/8" Thick (2028009002X3)
- Notrax Anti-Fatigue Mats