Shop All Anti-Fatigue Mats
Notrax
10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick
Mfr # 509S0210BL
Zoro # G7340098
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Thickness 9/16"
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Mat Surface Pattern Diamond Plate
- Antifatigue Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 509S0210BL
- Zoro # G7340098
- UPC # 662641899001
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 10 ft |
Description
Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 509 Diamond-Tuff(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U1-1009-NA_14x10 (U1-1009-NA_14x10)
- INNOTEX Fire Hood, Gray/Red, XL, 21" L (INNOTEX GRAY 35)
- BAFFIN Winter Boots, Mens, 10, Lace, Nonmetal, PR (IREB-MP04-BK2)
- CONDOR Anti-Slip Tape, Black/Yellow, 3inx60ft (GRAN13818)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0310YB)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0310BL)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0210YB)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (417S0035BY)
- NOTRAX 60 ft. L x PVC Foam, 1/2" Thick (419R0036BL)
- NOTRAX 3 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0023YB)
- UNCAGED ERGONOMICS 20X34" Anti Fatigue Mat For Standing Desks Office Cushioned Floor (MAT34)
- Notrax Anti-Fatigue Mats