Shop All Anti-Fatigue Mats
Notrax
10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick
Mfr # 510S0310YB
Zoro # G7324110
original price:
$210.99
9% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Thickness 1"
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Mat Surface Pattern Diamond Plate
- Standards ASTM C1028-96; ASTM D2240-02; CPSC FF 1-70; ASTM D-2859; ASTM D3884-01 E648-08; D3884-01 D1004-94a-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 510S0310YB
- Zoro # G7324110
- UPC # 662641899568
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 10 ft |
Description
Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 510 Diamond-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green S 1 pair (8412B)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/16in H, Reversed (05094)
- HONEYWELL NORTH Coat Apron, Silver, 43 In. L (SSCA/S)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 81106 (81106)
- NOTRAX 10 ft. L x Vinyl; Vinyl Foam, 1" Thick (34L233)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 1/2" Thick (508S0035BY)
- NOTRAX 30 ft. L x Vinyl, 9/16" Thick (518S0230YB)
- NOTRAX Antifatigue Mat, Black, 5 ft. L x 3 ft. W, Vinyl, Square Grid Surface Pattern, 5/8" Thick (T17S0035BL)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0038YB)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310BL)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X2X10AMCH)
- Notrax Floor Mats