Shop All Anti-Fatigue Mats
Notrax
10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick
Mfr # 485S0410YB
Zoro # G7323955
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 9/16"
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
- Edge Style Beveled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 485S0410YB
- Zoro # G7323955
- UPC # 662641893245
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 4 ft. |
Width and Length | 4 ft x 10 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Green (93-300)
- BRADY Number Label, 9, 2-1/4in.Hx7/8in.W, Vinyl (1534-9)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 6, PR (VW90-6)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0412BL)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0546BL)
- NOTRAX 42 ft. L x PVC Foam, 1/2" Thick (419S0342BY)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0034YB)
- NOTRAX Antifatigue Runner, Black/Yellow, 60 ft. L x 4 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415R0048BY)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0023BL)
- ZORO SELECT 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHG2)
- Notrax Floor Mats