Shop All Anti-Fatigue Mats
Notrax
10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick
Mfr # 485S0317YB
Zoro # G7323821
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Width 3 ft.
- Thickness 9/16"
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 485S0317YB
- Zoro # G7323821
- UPC # 662641893085
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 17 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Plastic, Warning Authorized, 14x10", Thickness: 0.055 in (LCU6-0042-NP_14X10)
- GLOWEAR CAP, BASEBALL, HI-VIS, LME (EGO23239)
- GE Hooded Disposable Coveralls, M, White, Zipper Flap (GW904M)
- 3M Combination Cartridge/Filter, Bayonet, AG, P100, Magenta, White, 2 PK, NIOSH (60922)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (417S0023BY)
- NOTRAX 75 ft. L x PVC Closed Cell Foam, 1/2" Thick (508R3675YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0024YB)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210YB)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0026YB)
- NOTRAX 56 ft. L x PVC Foam, 1/2" Thick (419S0356BY)
- WEARWELL 4 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X4AMCH)
- Notrax Floor Mats