Shop All Anti-Fatigue Mats
Notrax
10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick
Mfr # 985S0210YB
Zoro # G7273458
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Thickness 1"
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Mat Surface Pattern Diamond Plate
- Mat Electrical Resistance Electrical Properties Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 985S0210YB
- Zoro # G7273458
- UPC # 662641893757
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 10 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Athletic Shoe, W, 11 1/2, Brown, PR (P91350)
- WEARWELL 46 ft. L x PVC Sponge, 1/2" Thick (452.12X3X46BYL)
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz12, PR (664554)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- NOTRAX 9 ft. L x Vinyl, 9/16" Thick (518S0029YB)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (975R3675BY)
- NOTRAX 8 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0338BL)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S00210BL)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0046BL)
- NOTRAX 15 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0215YB)
- M A MATTING DuraComfort (formerly Happy Feet) Textured Surface Mat, Black 2' x 3' (465023000)
- Notrax Anti-Fatigue Mats