Shop All Anti-Fatigue Mats
Notrax
10 ft. L x Vinyl, 9/16" Thick
Mfr # 39R773
Zoro # G7595007
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ Yellow Border
- Length 10 ft.
- Width 3 ft.
- Thickness 9/16"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 39R773
- Zoro # G7595007
- UPC # 662641058316
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 10 ft |
Description
Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 509 Diamond-Tuff(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Orange, Vinyl (3RO)
- CARHARTT Firm Duck Flat Brim Cap, Gravel, OS, (101604-039OS)
- CLC WORK GEAR CUSHIN CAP KNEE PADS (HT5204)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0036YB)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0312BL)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0212BL)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0046BL)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (413S0312BY)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0046YB)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0523BL)
- Notrax Floor Mats