Shop All Anti-Fatigue Mats
Notrax
10 ft. L x Vinyl, 1" Thick
Mfr # 519S0310YB
Zoro # G7312378
original price:
$360.06
16% off
new price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Thickness 1"
- Material Vinyl
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 519S0310YB
- Zoro # G7312378
- UPC # 662641895850
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 10 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Max-30 Disposable Corded Earplugs, Foam, Bell Shape, NRR 33 dB, Coral, 100 Pairs/Box (MXM-30G)
- MARCO Marco 286 Series 2-Outlet Airline Filter (1028600)
- ZORO SELECT Tag, Fire Extinguisher Recharge & Maintenance Record, 5 3/4 in W x 3 in H, Polyester, White, 25 Pack (2RMX5)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, S, PR (48UR52)
- NOTRAX 9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB9)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0310BL)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0026BY)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BY)
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0420YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0034YB)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5312BL)
- Notrax Anti-Fatigue Mats