Shop All Anti-Fatigue Mats
Notrax
10 ft. L x Vinyl, 1" Thick
Mfr # 519S0210BL
Zoro # G7312335
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Material Vinyl
- Mat Surface Pattern Diamond Plate
- Mat Shape Rectangle
- Weight 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 519S0210BL
- Zoro # G7312335
- UPC # 662641895720
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 10 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 3 Hinge Lock (NV3-727-2)
- HONEYWELL UVEX Lens Cleaning Station, 16 fl oz Bottle (S485)
- ILC Replacement for Analytical Industries Psr-11-915-2i Oxygen Sensors (PSR-11-915-2I OXYGEN SENSORS ANALYTICAL INDUSTRIE)
- PIG Adjustable Hanging Straps, Black, 6in, PK4 (TLS559)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0310BL)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0024BL)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0410YB)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0044YB)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0026BY)
- NOTRAX 50 ft. L x PVC Foam, 1/2" Thick (419S0350BY)
- Notrax Floor Mats