Shop All Anti-Fatigue Mats
Notrax
10 ft. L x PVC Foam, 3/8" Thick
Mfr # 415S0310BL
Zoro # G2395830
original price:
$119.45
4% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Thickness 3/8"
- Material PVC Foam
- Mat Surface Pattern Pebble
- Mat Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 415S0310BL
- Zoro # G2395830
- UPC # 662641690165
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 10 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, XL (OWCP 9450-30)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 6 (PAN3P/9180AP531-06)
- COMFORT-KING Black Static Dissipative Runner 3/8 in Thick (CK83824BK)
- EAGLE MFG Disposal Can, 5 Gal., Stainless Steel (1325)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0210BL)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0210BY)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0310BY)
- NOTRAX 6 ft. L x Vinyl, 9/16" Thick (518S0046YB)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0412YB)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0046BL)
- APACHE MILLS Black, 39.25 L x PVC (47-270-0900-3X10)
- Notrax Floor Mats