Shop All Anti-Fatigue Mats
Notrax
10 ft. L x PVC Foam, 3/8" Thick
Mfr # 415S0210BY
Zoro # G2395900
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Thickness 3/8"
- Material PVC Foam
- Surface Material Closed Cell PVC Foam
- Mat Surface Pattern Pebble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 415S0210BY
- Zoro # G2395900
- UPC # 662641878464
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 10 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11D Men's Logger Boot Steel Work Boot, Brown (CA9821)
- HEXARMOR Safety Glasses, Goggle Clear Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-23003-04)
- NEVS High Alert 3/8" x 1-1/2" (PAUX-137)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (97-008)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0310BY)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0210BL)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0310BL)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0046YB)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0046YB)
- NOTRAX 5 ft. L x PVC Foam, 9/16" Thick (411S0435BL)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BY)
- Notrax Floor Mats