Shop All Anti-Fatigue Mats
Notrax
10 ft. L x PVC Foam, 3/8" Thick
Mfr # 415S0210BL
Zoro # G2395919
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Thickness 3/8"
- Material PVC Foam
- Mat Surface Pattern Pebble
- Mat Electrical Resistance Electrical Properties Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 415S0210BL
- Zoro # G2395919
- UPC # 662641878457
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 10 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Cone Topper Connector, PCNTP16X2 (PCNTP16X2)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, 2XL (7103200)
- PIG Replacement for Storm Drain Filter, PK2 (FLT757)
- MAGID Elastic Back Support Belt, L (BS9000-L)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0310BL)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0210BY)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0310BY)
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0048YB)
- NOTRAX 2 ft. 7" L x Rubber, 1/2" Thick (545S2831BL)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0025BL)
- WEARWELL 50 ft. L x PVC, 1/4" Thick (701.14X3X50BK)
- Notrax Anti-Fatigue Mats