Shop All Anti-Fatigue Mats
Notrax
10 ft. L x PVC Closed Cell Foam, 5/8" Thick
Mfr # 410S5410BL
Zoro # G2395970
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Material PVC Closed Cell Foam
- Mat Surface Pattern Corrugated
- Mat Electrical Resistance Electrical Properties Not Tested
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 410S5410BL
- Zoro # G2395970
- UPC # 662641878426
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 4 ft. |
Width and Length | 4 ft x 10 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 5/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Disposable Sleeves, Blue, 16", PE, PK100 (SLPD16EB)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320051)
- TR INDUSTRIAL Forestry Safety Helmet and Hearing Protection System, Yellow (TR88011-YL)
- DANNER Vicious Work Boot, 4.5"Blk, NMT, Sz11.5D, PR (13878)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BY)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BL)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3310BL)
- NOTRAX 16 ft. L x Vinyl, 1" Thick (519S0316YB)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0046YB)
- NOTRAX 8 ft. L x PVC Foam, 1/2" Thick (419S0028BY)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X8BYL)
- Notrax Floor Mats