Shop All Wireless Thermometers & Humidity Meters
This Product is Discontinued
Notifeye
Wireless Humidity Sensor, 1" H, 900 MHz RF (Discontinued)
Mfr # 15220
Zoro # G6124006
Free Shipping & Returns
This Product is Discontinued
Key Features
- Communication Method 900 MHz RF
- Relative Humidity Range 0% to 90%
- For Use With 15906, 15907
- Width 1 45/64 in
- Includes Battery, Contact Transmitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notifeye
- MFR # 15220
- Zoro # G6124006
- UPC # 070131452207
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Width | 1 45/64 in |
Height | 1 in |
Manufacturers Warranty Length | 1 yr |
Depth | 3 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Wireless Humidity Sensor, Compatible Brand and Series NotifEye(TM) 15906, NotifEye(TM) 15907, Transmission Range 2,500 ft, Battery, Wireless Humidity Sensor, -4 Degrees to 140 Degrees F/-20 Degrees to 60 Degrees C
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.