Notifeye

Gateway Receiver, 1-11/64" H, 900 MHz RF


product price: $429.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Communication Method 900 MHz RF
  • For Use With 15906, 15907
  • Wireless Range 2500 ft
  • Depth 6 1/2 in
  • Power Source 12V DC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 6 1/2 in
Manufacturers Warranty Length 1 yr
Width 3 1/2 in
Height 1 11/64 in
Manufacturer Warranty Length 1 yr

Details

Item Gateway Receiver
Communication Method 900 MHz RF
For Use With 15906, 15907
Wireless Range 2500 ft
Power Source 12V DC
System Requirements Internet Connection
Includes Ethernet Cable
Compatible Brand and Series Cooper-Atkins NotifEye
Power Source Details 12V DC
Product Type Gateway Receiver
Voltage 12V DC

Description

Gateway Receiver, Compatible Brand and Series Cooper-Atkins NotifEye, 12V DC, Gateway Receiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.