Shop All Tree Pole Climbers and Accessories
Notch
Wear Safe Steel Friction Ring Small, 28mm x 52mm
Mfr # 40786
Zoro # G309102297
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features A 33% larger bend radius
- Includes The Arborist industry's first wear indicator mark for increased safety and ease of inspection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # 40786
- Zoro # G309102297
- UPC # 723466952712
- Country of Origin Taiwan, Province of China
- Category Tree Pole Climbers and Accessories
Details
Features | A 33% larger bend radius |
Includes | The Arborist industry's first wear indicator mark for increased safety and ease of inspection |
Description
Wear Safe Steel Friction Ring Small, 28mm x 52mm
- •The Arborist industry's first wear indicator mark for increased safety and ease of inspection
- •Purpose driven with a 33% larger bend radius
- •CNC turned for smooth rope friendly finish
- •Available in two sizes: (Small) 28x52mm, (Large) 48x72mm
- •MBS: 30kN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Calibration Gas, 25 ppm H2S, Nitrogen, 58L (G0042-H25)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-132 (FS-17-132)
- PROPPER Tactical Polo, XL, Black (F53834C001XL)
- HY-KO 150Ft Blue Flagging Tape Roll Flagging Tape, 12PK (A10565)
- NOTCH 3/4" Rigging Spring Block (56130)
- NOTCH Gecko® Aluminum 2.0 Climbers w/ Tree Gaffs (41320T)
- NOTCH Rope Logic Secret Weapon w/Wear Safe Aluminum Rings (64107)
- NOTCH Acculine Throw Line (NTL22-180)
- NOTCH Acculine Throw Line (NTL175-180)
- NOTCH Wear Safe Aluminum Friction Ring Large, 48mm x 74mm (58320)
- ARBO SPACE Hitch Climber Pulley Kit #2- 10mm (10HCPK2)
- Notch Fall Protection