Shop All Tree Pole Climbers and Accessories
Notch
Wear Safe Steel Friction Ring Large, 48mm x 72mm
Mfr # 40787
Zoro # G409102319
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features A 33% larger bend radius
- Includes The Arborist industry's first wear indicator mark for increased safety and ease of inspection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # 40787
- Zoro # G409102319
- UPC # 723466952705
- Country of Origin Taiwan, Province of China
- Category Tree Pole Climbers and Accessories
Details
Features | A 33% larger bend radius |
Includes | The Arborist industry's first wear indicator mark for increased safety and ease of inspection |
Description
Wear Safe Steel Friction Ring Large, 48mm x 72mm
- •The Arborist industry's first wear indicator mark for increased safety and ease of inspection
- •Purpose driven with a 33% larger bend radius
- •CNC turned for smooth rope friendly finish
- •Available in two sizes: (Small) 28x52mm, (Large) 48x72mm
- •MBS: 30kN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, M (J44122)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (29JV91)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, MCSP019VA (MCSP019VA)
- KLEEN CHEF Disposable Arm Sleeves with Elastic Ends, 18-in Clear, 100PK (BLKC-MSPE-DSL-CL)
- NOTCH Gecko® Aluminum 2.0 Climbers w/ Tree Gaffs (41320T)
- NOTCH 48" Steel Friction Saver (NSFS-48)
- NOTCH 24" Aluminum Friction Saver (NAFS-24)
- NOTCH 3/4" Rigging Spring Block (56130)
- NOTCH Flow Adjustable Rope Wrench (41603)
- NOTCH Acculine Throw Line (NTL175-180)
- ISC RP-248 200 Series Compact Rigging Block (57403)
- Notch Tree Pole Climbers and Accessories