Shop All Tree Pole Climbers and Accessories
Notch
Wear Safe Aluminum Friction Ring Small, 28mm x 54mm
Mfr # 57615
Zoro # G309102310
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features A 33% larger bend radius
- Includes The Arborist industry's first wear indicator mark for increased safety and ease of inspection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # 57615
- Zoro # G309102310
- UPC # 723466956543
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Details
Features | A 33% larger bend radius |
Includes | The Arborist industry's first wear indicator mark for increased safety and ease of inspection |
Description
The Notch Aluminum Wear Safe Friction Rings have the Arborist industry's first wear indicator mark for increased safety and ease of inspection. Purpose driven with a 33% larger bend radius. Hot forged 7075 anodized aluminum construction. Compatible with rope style bridges. 30kN MBS. Individually serialized. Available in two sizes: Small 28x54mm, Large 48x74mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Yellow Metal Safety Can, Type ll AccuFlow, 5 Gallon, with 5/8" x 9" Flexible Metal Hose, for Diesel (7250220)
- TINGLEY Rubber Boot, Men's, 3, Knee, Black, PR (43251)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (19953)
- POLAR PLUS Three Hole Knit Face Mask, Green (5503)
- NOTCH Gecko® Aluminum 2.0 Climbers w/ Tree Gaffs (41320T)
- NOTCH 36" Steel Friction Saver (NSFS-36)
- NOTCH Wear Safe Aluminum Friction Ring Large, 48mm x 74mm (58320)
- NOTCH 200' 2.2mm Neon Plus & 14oz Throweight Combo Set (Set91)
- NOTCH Acculine Throw Line (NTL22-180)
- NOTCH Gecko Carbon Fiber 2.0 Climbers Tree Gaffs (52142T)
- SUNBELT Figure 8-ISC, 25Kn, Aluminum, Polished 10" x5" x1" (A-B1ABRP110A)
- Notch Fall Protection