Shop All Tree Pole Climbers and Accessories
Notch
Wear Safe Adjustable Friction Saver 5/8in x 10ft KMIII
Mfr # 41644
Zoro # G709102323
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12" x 3/8" Stable Braid Pruslik with a small steel ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # 41644
- Zoro # G709102323
- UPC # 723466953399
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Details
Includes | 12" x 3/8" Stable Braid Pruslik with a small steel ring |
Description
5/8in 16mm KMIII sewn eye adjustable friction saver AFS featuring Notch Wear Safe steel rings. 12in friction prusik included. Easy to install from the ground or within the crown. Adjustable rope friction savers are gaining popularity for the versatility and ease of use. This latest iteration is constructed with 5/8-inch KMIII Green static line. The pruslik is 3/8in Stable Braid with a small steel ring. 10 foot length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP MetMax Full Safety Metatarsal Boots Size 14 (MZ2LE02.00)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-6X (10182-01-2-HLI-6X)
- SKULLERZ BY ERGODYNE Safety Glasses, Silver Mirror Polarized (BALDR)
- CONDOR Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Aluminum (476N38)
- NOTCH 24" Aluminum Friction Saver (NAFS-24)
- NOTCH Wear Safe Aluminum Friction Ring Small, 28mm x 54mm (57615)
- NOTCH Gecko Carbon Fiber 2.0 Climbers Tree Gaffs (52142T)
- NOTCH Acculine Throw Line (NTL22-180)
- NOTCH 3/4" Rigging Spring Block (56130)
- NOTCH Wear Safe Aluminum Friction Ring Large, 48mm x 74mm (58320)
- NOTCH EQUIPMENT Notch Aluminum Locking Rope Snap Silver (ALRS : ALRS-SL)
- Notch Tree Pole Climbers and Accessories