Shop All Lanyard & Lifeline Accessories
Notch
Triple Locking Snaphook
Mfr # 54650
Zoro # G903892501
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Green
- Width 2.2
- Features Hot forged aluminum construction with a snag free keylock gate
- Includes A larger carabiner hole rounded on the inside for improved carabiner alignment and interaction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # 54650
- Zoro # G903892501
- UPC # 723466952590
- Country of Origin Taiwan, Province of China
- Category Lanyard & Lifeline Accessories
Dimensions
Width | 2.2 |
Length | 7.3 |
Details
Material | Aluminum |
Color | Green |
Features | Hot forged aluminum construction with a snag free keylock gate |
Includes | A larger carabiner hole rounded on the inside for improved carabiner alignment and interaction |
Weight | 0.9 |
For Use With | Adjustable lanyards and fliplines |
Description
The Notch Triple Action Snaphook has a unique triple action gateway for increased safety by reducing risk of accidental opening. Designed to eliminate potential front to back gate interference and an ideal connector termination for adjustable lanyards and fliplines. Featuring hot forged aluminum construction with a snag free keylock gate. 30kN MBS.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Latex Disposable Gloves, M, 100 PK (SA66472)
- LYLE Safety Sign, Hazardous Noise Area, 10in.W (U4-1375-RD_10X7)
- CONDOR Coated Gloves, S, Nylon, Nitrile, PR (60VY81)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Anti-Scratch (11-19004-08)
- NOTCH Fusion Rope Wrench Tether (54440)
- 3M DBI-SALA DBI-Sala‚Ñ¢ Lad-Saf‚Ñ¢ X2 Detachable Cable Sleeve, Fits 3/8" & 5/16" Dia. Core Cable (6160030)
- HONEYWELL MILLER Harness Quick Connector, 400 lb Weight Capacity, Silver (MFLC/)
- HONEYWELL MILLER Twin Turbo™ D-Pad Connector Clip, Red (MFLC-3/)
- HONEYWELL MILLER Cable Vertical Safety System, 7 ft, 310 lb Weight Capacity, Silver (TRTB-7/)
- 3M DBI-SALA Lad-Saf Cable Guide, Stainless (6100457)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6119050)
- Notch Fall Protection