Shop All Tree Pole Climbers and Accessories
Notch
Steel Ring Friction Saver 1/2in x 10ft Treemaster
Mfr # 41641
Zoro # G209102311
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12" friction prusik and Notch Wear Safe steel rings
- Features Hand spliced using ultra durable 1/2" Tree Master high tenacity 3-strand rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # 41641
- Zoro # G209102311
- UPC # 723466953368
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Details
Includes | 12" friction prusik and Notch Wear Safe steel rings |
Features | Hand spliced using ultra durable 1/2" Tree Master high tenacity 3-strand rope |
Description
Notch Steel Ring Friction Saver 1/2in x 10' Treemaster. Hand spliced using ultra durable 1/2in Tree Master high tenacity 3-strand rope featuring Notch Wear Safe steel rings. Adjustable savers include 12in friction prusik. Easy to install from the ground or within the crown.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 200 PK (LPF-1)
- ENPAC IBC Dispensing Station, 330 gal Spill Capacity, HDPE (5483-YE)
- DEB Dispenser, 4L, Stoko Castridges (31504)
- NMC Caution Wear Ppe When Handling Acid Or Caustic Sign (C103R)
- NOTCH Wear Safe Aluminum Friction Ring Large, 48mm x 74mm (58320)
- NOTCH Gecko® Aluminum 2.0 Climbers w/ Tree Gaffs (41320T)
- NOTCH Compact Dual Wedge (99378)
- NOTCH Steel Ring Friction Saver 1/2in x 6ft Treemaster (41639)
- NOTCH Wear Safe Aluminum Friction Ring Small, 28mm x 54mm (57615)
- NOTCH Acculine Throw Line (NTL175-180)
- KLEIN TOOLS Snap-On Gaff Guard (1972G)
- Notch Tree Pole Climbers and Accessories