Shop All Work Pants and Shorts
Notch
Sonic Climbing Pants 28-30 in. Waist, 30 in. Inseam
Mfr # SONIC2-28-30-30
Zoro # G909945386
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # SONIC2-28-30-30
- Zoro # G909945386
- UPC # 852399007272
- Country of Origin China
- Category Work Pants and Shorts
Description
Designed to withstand the rigors of the professional arborist, Sonic Gen II Performance Climbing Pants feature a revolutionary Cordura 4-way stretch fabric. This advanced material combines high abrasion resistance with exceptional flexibility, allowing you to move with ease in the canopy. We've reinforced the knees with Armortex abrasion-resistant fabric and added a DWR finish so it repels water, dirt and oil. We heard from you and ensured the Sonic Pants offer ultimate comfort and ease of movement without sacrificing durability. Notch Sonic Gen II Performance Climbing Pants with high abrasion resistant Cordura 4-way stretch fabric allows greater freedom of movement & flexibility. Excellent breathability DWR finish repels water, oil & dirt. Knee protection manufactured with Armortex abrasion resistant fabrics. Grey coloration keeps garment cool in high temperatures. Zippered angled front pockets with pull tabs. Side cargo phone pocket. Elastic waistband for improved comfort. Aluminum button. Outer Material: 88% Nylon, 12% Elastane with DRW finish. Knee Material: 52% Nylon, 30% Polyester, 8% PU, 10% Elastane
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-X)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1070-XL (10))
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 12 Dia., 160° Viewing Angle (670553)
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6119030)
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 30 in. Inseam (NA2CP-36-38-30)
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 34 in. Inseam (NA2CP-36-38-34)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- CARHARTT Dungaree Work Pants, Black, Size 40x34 In (B11-BLK 40 34)
- VF WORKWEAR Workwear Pants, Khaki, Size 40x30 In (PT20KH 40 30)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- Notch Workwear