Shop All Tool Lanyards & Tethering
Notch
Quick Cinch Chainsaw Lanyard 25mm
Mfr # NQCCL-25mm
Zoro # G509945427
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # NQCCL-25mm
- Zoro # G509945427
- UPC # 810122890461
- Country of Origin Viet Nam
- Category Tool Lanyards & Tethering
Details
Item | Quick Cinch Chainsaw Lanyard 25mm |
Description
Quick Cinch Chainsaw Lanyard 25mm
- •Double end allows two possible attachment methods for your chainsaw
- •Fast connection with quick carabiner cinch prevents getting stuck on saw handles
- •Add a carabiner to act as a storage ring and hang easily on harness tool clips. Compact stow length with long 60" extended reach
- •Individually serialized and compatible with all chainsaw types
- •SWL (7:1) 15 kg / 33 lbs. Also available in 17mm width
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 25, Steel, Black Plastic, Cap Black (K0155.706X20)
- ZORO SELECT Floor Vibration Isolator, 60 to 125 lb. (48PW88)
- HHIP 3 Piece 2 To 2-3/4" X 14" Arbor Expanding Mandrel Set (3902-3076)
- WESTWARD Floor Scraper Blade, Replacement, 8 In (13P534)
- NOTCH Quick Cinch Chainsaw Lanyard 17mm (NQCCL-17mm)
- MILWAUKEE TOOL 10 lb. Locking Tool Lanyard (48-22-8810)
- PETZL Toolink Tool Attachment, Medium (S050BA00)
- GEAR KEEPER Shoulder Strap, 32inL, Black, 1-1/2lb, Nylon (TL1-1024)
- PROTO Tool Shrink Loop, Fits 0.75 to 1.75 in. (JP2R34X175LPOR)
- GEAR KEEPER Tool Lanyard, 55inL, SS, Carabiner (RT3-5605)
- MILWAUKEE TOOL 15lb. Locking Tool Lanyard (48-22-8815)
- Notch Tool Lanyards & Tethering