Shop All Shears, Pruners & Loppers
Notch
Notch PH4 (1-1/4 in. capacity) Pruner Head w/Adapter
Mfr # QCP
Zoro # G804077915
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Steel
- Features A cast aluminum base and all steel hardware make it a favorite among the climbing crowd
- Blade Length 13.1
- Color Silver
- Includes 1-1/4 in. capacity Notch Marvin PH4 Pruner Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # QCP
- Zoro # G804077915
- UPC # 723466955058
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 13.1 |
Width | 7.5 |
Overall Height (In.) | 2.3 |
Details
Material | Aluminum/Steel |
Features | A cast aluminum base and all steel hardware make it a favorite among the climbing crowd |
Color | Silver |
Includes | 1-1/4 in. capacity Notch Marvin PH4 Pruner Head |
Application | Cuts up to 1.25 in. |
Weight | 2 lbs. |
Description
Notch PH4 (1-1/4 in. capacity) Pruner Head. The 1-1/4 in. capacity Notch Pruner Head continues to be one of our most popular pruners. The compound action delivers exceptional cutting power and shortens the pulley arm. This lightweight bypass pruner has a cast aluminum base and all steel hardware that makes it a favorite among the climbing crowd. Cuts up to 1.25 in. Pruner Head with adapter for quick connect.
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Filter, Hydrostatic 3.2" x2.9" x2.9" (A-B1OF52114)
- BUGX Insect Repellent, 0.172 oz. Weight, PK50 (18-760)
- SWISHER Belt-76" , A-Section, Hydro (19423)
- DAIDO CONNECTING LINK #60 PK3 (TCL60-3PK)
- NOTCH Marvin 15 in. (380mm) tri-edge replacement saw blade (S15)
- NOTCH 18 Pole Saw Set with 15in Blade (40207)
- NOTCH Marvin 330mm Tri-Edge Blade w/hook (S21)
- NOTCH Marvin 6' Fiberglass Hollow Extension Pole (6FM-Y)
- NOTCH Notch Z-104 Replacement Spring for Marvin PH4 Pruner Head (Z104)
- CORONA TOOLS Hedge Shear, 10" (HS 6960)
- GARDENWARE Replacement Pruner Cutting Blade for Z201 Pruner (GA2691606)
- Notch Lawn & Garden Tools