Shop All Chain Saw Chaps
Notch
Notch Chainsaw Chaps - Standard - X-Large
Mfr # NCHAPR-XL
Zoro # G902746751
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Fits 26" to 48" waist
- Color Hi-vis safety orange
- Standards UL Certified ASTM F1897-20 standard and meets OSHA 1910-266
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notch
- MFR # NCHAPR-XL
- Zoro # G902746751
- UPC # 723466952910
- Country of Origin China
- Category Chain Saw Chaps
Dimensions
Size | Fits 26" to 48" waist |
Details
Color | Hi-vis safety orange |
Standards | UL Certified ASTM F1897-20 standard and meets OSHA 1910-266 |
Description
New Notch Standard Chainsaw Chaps have an innovative lightweight 5 layer chain stopping protective fiber (79% Polyester, 21% Polypropylene) blend. These Chaps offer an improved frontal protection level from ankle to waist. Great chainsaw protection at a great price!
Restrictions
- View the Lighting Facts
- View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES TIRE BUDDY GLOVES XL (RG103-11)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV713FG (2XL))
- ZORO SELECT Anti-Slip Tread, Yellow, 6 in x 2 ft., PK50 (GRAN5053)
- CARDINAL HEALTH Nitrile Exam Gloves, Nitrile, XL, Blue (5588TN05XL)
- NOTCH Notch Chainsaw Chaps - Standard - Large (NCHAPR-L)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - X-Large (NCHAPW-XL)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - XXL (NCHAPW-XXL)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Large (NCHAPW-L)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Medium (NCHAPW-M)
- NOTCH Notch Chainsaw Chaps - Standard - Medium (NCHAPR-M)
- W.E. CHAPPS Hedge Trimmer Chapps (HTCS09 DK GRN)
- Notch Abrasion & Cut Resistant Clothing