Shop All Chain Saw Chaps
Notch
Notch Chainsaw Chaps - Standard - Medium
Mfr # NCHAPR-M
Zoro # G502746762
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL Certified ASTM F1897-20 standard and meets OSHA 1910-266
- Size Fits 26" to 48" waist
- Color Hi-vis safety orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # NCHAPR-M
- Zoro # G502746762
- UPC # 723466952897
- Country of Origin China
- Category Chain Saw Chaps
Dimensions
Size | Fits 26" to 48" waist |
Details
Standards | UL Certified ASTM F1897-20 standard and meets OSHA 1910-266 |
Color | Hi-vis safety orange |
Description
New Notch Standard Chainsaw Chaps have an innovative lightweight 5 layer chain stopping protective fiber (79% Polyester, 21% Polypropylene) blend. These Chaps offer an improved frontal protection level from ankle to waist. Great chainsaw protection at a great price!
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Left, Gray (4020)
- HONEYWELL NORTH Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens (S4200HS)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex, Neoprene (EXO-MPLG-04-L)
- GASTEC Tube, Amines, 1-280, PK10 (180)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - X-Large (NCHAPW-XL)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - XXL (NCHAPW-XXL)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Medium (NCHAPW-M)
- NOTCH Notch Chainsaw Chaps - Standard - Large (NCHAPR-L)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Large (NCHAPW-L)
- NOTCH Notch Chainsaw Chaps - Standard - X-Large (NCHAPR-XL)
- SWEDEPRO Chain Saw Chaps, Black, Nylon, 30 to 42" Waist Size, 40 in Length (188040)
- Notch Abrasion & Cut Resistant Clothing