Shop All Chain Saw Chaps
Notch
Notch Chainsaw Chaps - Standard - Large
Mfr # NCHAPR-L
Zoro # G402746756
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Fits 26" to 48" waist
- Color Hi-vis safety orange
- Standards UL Certified ASTM F1897-20 standard and meets OSHA 1910-266
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # NCHAPR-L
- Zoro # G402746756
- UPC # 723466952903
- Country of Origin China
- Category Chain Saw Chaps
Dimensions
Size | Fits 26" to 48" waist |
Details
Color | Hi-vis safety orange |
Standards | UL Certified ASTM F1897-20 standard and meets OSHA 1910-266 |
Description
New Notch Standard Chainsaw Chaps have an innovative lightweight 5 layer chain stopping protective fiber (79% Polyester, 21% Polypropylene) blend. These Chaps offer an improved frontal protection level from ankle to waist. Great chainsaw protection at a great price!
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 100)
- ERB SAFETY PPE Safety Kit, ERB Safety 18531 - White (18531)
- SP BEL-ART Vinyl Eye Wash Bottle Holder, 500/1000 mL (F24854-0000)
- PELICAN Micro Case, Yellow, 6.82 x 4.75 x 2.12 In (1020-027-100)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - X-Large (NCHAPW-XL)
- NOTCH Notch Chainsaw Chaps - Standard - X-Large (NCHAPR-XL)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Medium (NCHAPW-M)
- NOTCH Notch Chainsaw Chaps - Standard - Medium (NCHAPR-M)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - XXL (NCHAPW-XXL)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Large (NCHAPW-L)
- HUSQVARNA Chainsaw Pants - Medium 32-34in Waist, 32in Length (HCP-32-34-32)
- Notch Workwear and Protective Clothing