Shop All Chain Saw Chaps
Notch
Notch Chainsaw Chaps - Calf Wrap - X-Large
Mfr # NCHAPW-XL
Zoro # G602746761
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Fits 26" to 48" waist
- Color Hi-vis safety orange
- Standards UL Certified ASTM F1897-20 standard and meets OSHA 1910-266
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # NCHAPW-XL
- Zoro # G602746761
- UPC # 723466952941
- Country of Origin China
- Category Chain Saw Chaps
Dimensions
Size | Fits 26" to 48" waist |
Details
Color | Hi-vis safety orange |
Standards | UL Certified ASTM F1897-20 standard and meets OSHA 1910-266 |
Description
New Notch Chainsaw Chaps Full Calf Wrap have an innovative lightweight 5 layer chain stopping protective fiber (79% Polyester, 21% Polypropylene) blend. Great chainsaw protection at a great price!
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4" Brs Nail On #3 (847045)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Orange (19133)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Yellow (60035YXL)
- MCR SAFETY Glasses, 23 Series Elastic Strap, Clear UV-AF, 12PK (2320AF)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - XXL (NCHAPW-XXL)
- NOTCH Notch Chainsaw Chaps - Standard - X-Large (NCHAPR-XL)
- NOTCH Notch Chainsaw Chaps - Standard - Medium (NCHAPR-M)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Medium (NCHAPW-M)
- NOTCH Notch Chainsaw Chaps - Standard - Large (NCHAPR-L)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Large (NCHAPW-L)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 33 in Length (WELJE90233)
- Notch Abrasion & Cut Resistant Clothing