Shop All Chain Saw Chaps
Notch
Notch Chainsaw Chaps - Calf Wrap - Medium
Mfr # NCHAPW-M
Zoro # G702746760
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-vis safety orange
- Size Fits 26" to 48" waist
- Standards UL Certified ASTM F1897-20 standard and meets OSHA 1910-266
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notch
- MFR # NCHAPW-M
- Zoro # G702746760
- UPC # 723466952927
- Country of Origin China
- Category Chain Saw Chaps
Dimensions
Size | Fits 26" to 48" waist |
Details
Color | Hi-vis safety orange |
Standards | UL Certified ASTM F1897-20 standard and meets OSHA 1910-266 |
Description
New Notch Chainsaw Chaps Full Calf Wrap have an innovative lightweight 5 layer chain stopping protective fiber (79% Polyester, 21% Polypropylene) blend. Great chainsaw protection at a great price!
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Orange/Red, L/XL (53YL01)
- BRADY Number Tag, Brass, CHWS 026-050, PK25 (23577)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Rigid Plastic, Ammonia, Landscape, 1014-L-19266 (OS-DS-P-1014-L-19266)
- AIDATA Elite Anti-Fatigue Floor Mat, Beveled Edge Design (FM-1020)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - XXL (NCHAPW-XXL)
- NOTCH Notch Chainsaw Chaps - Standard - X-Large (NCHAPR-XL)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - X-Large (NCHAPW-XL)
- NOTCH Notch Chainsaw Chaps - Standard - Medium (NCHAPR-M)
- NOTCH Notch Chainsaw Chaps - Standard - Large (NCHAPR-L)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Large (NCHAPW-L)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE90236)
- Notch Workwear and Protective Clothing