Shop All Chain Saw Chaps
Notch
Notch Chainsaw Chaps - Calf Wrap - Large
Mfr # NCHAPW-L
Zoro # G402746749
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-vis safety orange
- Size Fits 26" to 48" waist
- Standards UL Certified ASTM F1897-20 standard and meets OSHA 1910-266
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # NCHAPW-L
- Zoro # G402746749
- UPC # 723466952934
- Country of Origin China
- Category Chain Saw Chaps
Dimensions
Size | Fits 26" to 48" waist |
Details
Color | Hi-vis safety orange |
Standards | UL Certified ASTM F1897-20 standard and meets OSHA 1910-266 |
Description
New Notch Chainsaw Chaps Full Calf Wrap have an innovative lightweight 5 layer chain stopping protective fiber (79% Polyester, 21% Polypropylene) blend. Great chainsaw protection at a great price!
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 7, PR (11-800V)
- SATA Silicone Earplugs, Corded, 10 Pairs (STFH0304SC)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 30 ft. Black/Yellow Belt (WMX160-YW-BYD-F-S-300)
- HONEYWELL HOWARD LEIGHT T-Shape Shape, Yellow and Pink, 200 PK (LL-LS4)
- NOTCH Notch Chainsaw Chaps - Standard - Medium (NCHAPR-M)
- NOTCH Notch Chainsaw Chaps - Standard - Large (NCHAPR-L)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - XXL (NCHAPW-XXL)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - X-Large (NCHAPW-XL)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Medium (NCHAPW-M)
- NOTCH Notch Chainsaw Chaps - Standard - X-Large (NCHAPR-XL)
- HUSQVARNA Technical Chainsaw Pants X-Large (HTCP-XL)
- Notch Workwear and Protective Clothing