Shop All Fiberglass Tubes
Notch
Marvin 8 ft. Fiberglass Hollow Base Pole - Yellow
Mfr # 8FB-Y
Zoro # G505971734
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/4 in.
- Size 8 foot Fiberglass base pole (female coupling & rubber base) batch tested to 100kV per foot for 5 minutes
- Features Aircraft grade aluminum extension couplings/ferrules which are locked by a spring clip that is easily controlled with thumb and forefinger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # 8FB-Y
- Zoro # G505971734
- UPC # 723466954174
- Country of Origin United States
- Category Fiberglass Tubes
Dimensions
Outside Dia. | 1 1/4 in. |
Size | 8 foot Fiberglass base pole (female coupling & rubber base) batch tested to 100kV per foot for 5 minutes |
Details
Features | Aircraft grade aluminum extension couplings/ferrules which are locked by a spring clip that is easily controlled with thumb and forefinger |
Description
Notch Marvin fiberglass base poles are lightweight and extremely durable. The wall thickness is 25% greater than the average pole to ensure a rigid feel and exceptional strength. Bright yellow coloring makes them easy to spot. Marvin poles feature aircraft grade aluminum extension couplings. The coupling is locked by a spring clip that is easily controlled with thumb and forefinger. 1 1/4 in. hollow core round base pole. Can be used alone or at the bottom of a multiple pole set up. It features a female ferrule to allow the user to quickly connect additional poles or pruning attachments. The bottom of the pole features a sturdy rubber cap to keep out dirt and debris. Batch tested to 100kV per foot for 5 minutes. Flexural strength (per ASTMD7264) ≥ 380 Kgf. Compression Strength ≥ 250Kgf. Barcol Hardness(per ASTMD2583) ≥ 45B. Fits a variety of saw heads, loppers & Big Shot accessories (sold separately) • 8 foot Fiberglass base pole (female coupling & rubber base) batch tested to 100kV per foot for 5 minutes
• Notch Marvin poles feature aircraft grade aluminum extension couplings/ferrules which are locked by a spring clip that is easily controlled with thumb and forefinger
• Bright yellow color makes it easy to spot and fits a variety of saw heads, loppers & Big Shot accessories (sold separately)
• Notch Marvin poles feature aircraft grade aluminum extension couplings/ferrules which are locked by a spring clip that is easily controlled with thumb and forefinger
• Bright yellow color makes it easy to spot and fits a variety of saw heads, loppers & Big Shot accessories (sold separately)
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/8" T x 4" W x 10ft. L (BULK-RS-BHS70-428)
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 25 ft. (X311-25)
- ONLINEMETALS 22 ga. (0.0299") Carbon Steel Sheet A1008 Cold Roll (12779)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.545 in Overall Width (1375B3X3/8-100)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx2 In OD Sq, 10 Ft (870940)
- TECHFLEX Thermashield Tube, 1-1-/2", Silver (TTN1.50SV25)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx 2 In OD Sq, 5 Ft (870880)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 T x1 In OD Sq, 5 Ft (870860)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 5 Ft (870900)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1.5 In OD Sq, 5Ft (870870)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 10Ft (870960)
- Notch Fiberglass Tubes