Shop All Shears, Pruners & Loppers
Notch
Marvin 330mm Tri-Edge Blade w/hook
Mfr # S21
Zoro # G106270489
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Capacity Cut Capacity 6-8"
- Overall Length 12.5-inch (330mm) Blade
- Features One of the easiest, fastest and strongest cutting blades available
- Width 2.5 in.
- Includes A hook on the end to help keep the blade in cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # S21
- Zoro # G106270489
- UPC # 723466955218
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 12.5-inch (330mm) Blade |
Width | 2.5 in. |
Details
Cutting Capacity | Cut Capacity 6-8" |
Features | One of the easiest, fastest and strongest cutting blades available |
Includes | A hook on the end to help keep the blade in cut |
Description
Marvin 330mm Tri-Edge Blade w/hook
- •Popular and affordable Notch S21 12.5-inch (330mm) Tri-Edge Pole Saw Blade w/ Hook
- •Blade Length 12.5 inches
- •Features a hook on the end to help keep the blade in cut
- •One of the easiest, fastest and strongest cutting blades available
- •Can cut through branches 6-8 inches in diameter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREBONES LIVING Barebones Heavy Duty Grill Grate - Rectangular (CKW-476)
- TRUPER Truper 7598501 9 x 6 x 48 in. Steel Post Hole Digger Steel; Assorted (7598501)
- FLOWTRON Flowtron FC-7600 Commercial Fly Control Indoor unit. 2-40 watt bulbs (FC-7600)
- ARCHON INDUSTRIES Spray Nozzle, 4-3/4" L, Black, Brass (RTB16-BB)
- NOTCH Marvin 15 in. (380mm) tri-edge replacement saw blade (S15)
- NOTCH 18 Pole Saw Set with 15in Blade (40207)
- NOTCH Marvin 6' Fiberglass Hollow Extension Pole (6FM-Y)
- NOTCH Notch Z-104 Replacement Spring for Marvin PH4 Pruner Head (Z104)
- MAZELAND Mazeland 5035122422 Hardware Cloth 24 in. x 5 ft. 2 x 2 Gauge (5035122422)
- JAMESON 28" Bypass Lopper (HL-BP200)
- CORONA TOOLS 14in. Pruning Razor Tooth Saw (CO309864)
- Notch Lawn & Garden Tools