Shop All Lanyards and Lifelines
Notch
Grizzly Spliced 2 in 1 Lanyard Lightning Red 12 ft.
Mfr # 33403
Zoro # G712322237
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # 33403
- Zoro # G712322237
- UPC # 723641201611
- Country of Origin United States
- Category Lanyards and Lifelines
Description
16-strand 12-foot Lightning Red Safety Lanyard rope. Grizzly Spliced with locking aluminum snaps and hip prusik. Scannable enabled for track and trace capability.
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Poster Kit, English, 18 in. H x 24 in. W (WR0242)
- 3M DBI-SALA Rescue Full Body Harness, L, Repel(TM) Polyester (1113372)
- WESTERN PLASTICS Film Stretch EZ Band 5"x80x1000' Clear, PK12 (SBF05)
- DEWALT 20 V, DEWALT(R) Unisex Heated French Terry Cot , Unisex , Gray , L (DCHJ080B-L)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340101)
- FALLTECH FallTech DuraTech 10' Compact Web SRD, with Steel Carabiner and Steel Snap Hook (82710SC1)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS88566-E)
- HONEYWELL MILLER Horizontal Lifeline, Permanent (1010608)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Steel Rebar Hook (019-5042)
- HONEYWELL NORTH Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL (216WLS-Z7/6FTYL)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB1)
- Notch Fall Protection