Shop All Tool Lanyards & Tethering
This Product is Discontinued
Notch
Flow Rope Wrench Fusion Tether Combo (Discontinued)
Mfr # 51258
Zoro # G804965434
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch
- MFR # 51258
- Zoro # G804965434
- UPC # 723466956697
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Details
Item | Flow Rope Wrench Fusion Tether Combo |
Description
The Notch Flow Adjustable Rope Wrench has an adjustable concave stainless steel bollard which provides custom friction setting. Engineered and developed in collaboration with Kevin Bingham and officially licensed from Singing Tree, the Notch Flow Adjustable Rope Wrench revolutionizes your basic SRS setup of a wrench and tether. Evolving from the original ZK-1 construction utilizing a bollard, the Flow is unique because it’s adjustable, giving you the freedom to customize the friction in your setup. The Flow provides an improved ultra-low drag ascent, saving you time and energy when you climb. Pair the Flow with the Fusion Tether to create the ultimate SRS setup. Fits rope diameter range 11mm-13mm (7/16–1/2 inch). Features a quick and efficient integration with Fusion Tether or alternative tethers, includes a stainless steel slic pin for mid line attachment of the climbing rope. Robust solid hot forged T6 7075 aluminum construction with rope friendly chamfered edges. MBS: Body: 5,400 lbs. (23kN). Additional Features for Tether Combo include an adjustable bollard allowing custom friction setting, an incorporated Rope Wrench stop for optimal orientation and multiple SRS ascent attachment points and a secondary attachment point for an auxiliary climbing system.
• Type: Rope Wrench Tether
• Features: Robust solid hot forged T6 7075 aluminum construction with rope friendly chamfered edges; Fits rope diameter range 11mm-13mm (7/16–1/2 inch)
• Quick and efficient integration with Fusion Tether or alternative tethers includes a stainless steel slic pin for mid line attachment of the climbing rope
• MBS: Body: 5,400 lbs. (23kN)
• Type: Rope Wrench Tether
• Features: Robust solid hot forged T6 7075 aluminum construction with rope friendly chamfered edges; Fits rope diameter range 11mm-13mm (7/16–1/2 inch)
• Quick and efficient integration with Fusion Tether or alternative tethers includes a stainless steel slic pin for mid line attachment of the climbing rope
• MBS: Body: 5,400 lbs. (23kN)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.