Shop All Tree Pole Climbers and Accessories
Notch Equipment
X-Rigging Ring Medium 20 x 14
Mfr # 35789
Zoro # G5452052
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A rope capacity of up to 1/2" (14mm)
- Material Aluminun
- Features Rings made with milled aluminum, hard coat anodized & polished
- Weight 0.2
- Includes Notch X-ring Rigging Thimble Medium 20mm x 14mm is strong, durable and low friction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 35789
- Zoro # G5452052
- UPC # 855535006610
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Inside Diameter | 20mm |
Details
For Use With | A rope capacity of up to 1/2" (14mm) |
Material | Aluminun |
Features | Rings made with milled aluminum, hard coat anodized & polished |
Weight | 0.2 |
Includes | Notch X-ring Rigging Thimble Medium 20mm x 14mm is strong, durable and low friction |
Description
Inner Diameter 14mm. Rope Capacity up to 20mm. The rings are made with milled aluminum, then hard-coat anodized, and then polished–making them strong, durable and low friction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN Sign, Fire Extinguisher, 4" x 13", Red, USS4793 (USS4793)
- DUNLOP Knee Boots, Size 15, 17" H, Yellow, Plain, PR (8805000)
- AMERICAN LOCK Lockout Padlock, KD, Yellow, 1-7/8"H (A1105YLW)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens (100C)
- NOTCH EQUIPMENT Notch Big Shot Trigger (50011)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard (40575)
- NOTCH EQUIPMENT Notch Neon Plus Throwline 3mm 1000ft (NTL22: NTL22-1000)
- NOTCH EQUIPMENT Notch Portawrap IV Medium Stainless Steel (POWMSS)
- NOTCH EQUIPMENT Notch Throw Weight 10oz (NTW-10)
- NOTCH EQUIPMENT NOTCH Locking Swivel Snap (16018)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- Notch Equipment Fall Protection