Shop All Tree Pole Climbers and Accessories
Notch Equipment
X-Rigging Ring BEAST X-Large 38mm x 28mm
Mfr # 36335
Zoro # G5452104
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminun
- Includes Notch X-ring Rigging Thimble Medium 20mm x 14mm is strong, durable and low friction
- Features Rings made with milled aluminum, hard coat anodized & polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 36335
- Zoro # G5452104
- UPC # 855535006597
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Details
Material | Aluminun |
Includes | Notch X-ring Rigging Thimble Medium 20mm x 14mm is strong, durable and low friction |
Features | Rings made with milled aluminum, hard coat anodized & polished |
Description
Inner Diameter 38mm. Rope Capacity up to 28mm. The rings are made with milled aluminum, then hard-coat anodized, and then polished–making them strong, durable and low friction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-9)
- FIRE-DEX Turnout Coverall, Tan, M (FS1C007000M)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Large (12 pair) (48-22-8927B)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, 18" Width, Nitrous Oxide, Landscape (OS-DS-D-1218-L-1937)
- NOTCH EQUIPMENT Gecko Cuff Screw (40950)
- NOTCH EQUIPMENT Notch Rapid Rig (40418)
- NOTCH EQUIPMENT Notch Throwline Folding Cube (32443)
- NOTCH EQUIPMENT Lower Climber Straps With Split Ring 26in (15106)
- NOTCH EQUIPMENT Notch Gecko® Steel Climber Replacement Cuffs (pair) (52010)
- NOTCH EQUIPMENT X-Rigging Ring Medium 20 x 14 (35789)
- NOTCH Flow Adjustable Rope Wrench (41603)
- Notch Equipment Tree Pole Climbers and Accessories