Shop All Tool Bags, Backpacks & Totes
Notch Equipment
Tool Bag, Black, Abrasion resistant 900 denier fabric
Mfr # 41450
Zoro # G5382999
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Abrasion resistant 900 denier fabric
- Features Magnetic top closure which allows for quick & easy access with one hand
- Weight 0.5 lb.
- Height 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 41450
- Zoro # G5382999
- UPC # 723466952217
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 0.5" |
Width | 7.8" |
Length | 10" |
Details
Item | Tool Bag |
Color | Black |
Material | Abrasion resistant 900 denier fabric |
Features | Magnetic top closure which allows for quick & easy access with one hand |
Weight | 0.5 lb. |
Includes | Lanyard management clip to aid in storage or dispensing of rope |
Description
Notch Magnetic Ditty Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2012EZ)
- MIDWEST RAKE Scraper, 12" SS Blade, 66" Alum Handle (78912)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1200A-00-K)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (VTSFT5146)
- BUCKET BOSS Gatemount 20 Tool Bag, Double Wall 600 Poly Ripstop Fabric, 36 Pockets (60020)
- SUPER ANCHOR SAFETY Tool Bag, Silver, Polyester (6420)
- DICKIES Project Bag, 12", 12" (57030)
- BON TOOL Bon 41-125 Rigger'S Bag, 18" Duck Canvas (41-125)
- ARSENAL BY ERGODYNE Tool Bag, PPE Duffel Bag, Black, Black (5189)
- CLC WORK GEAR TOOL BAG 16"" W/CNTR CASE (1529)
- KLEIN TOOLS Tool Tote, Black, Polyester, 7 Pockets (58886)
- Notch Equipment Tool Bags, Backpacks & Totes