Shop All Tree Pole Climbers and Accessories
Notch Equipment
SHERRILLtree Locking Steel Snap Hook 3/4in gate
Mfr # 33728
Zoro # G5461204
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Material Steel
- Tensile Strength 5,000 lbs. (22.2 kN)
- Width 2.5"
- Height 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notch Equipment
- MFR # 33728
- Zoro # G5461204
- UPC # 852399007258
- Country of Origin Taiwan, Province of China
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 6" |
Width | 2.5" |
Height | 0.9 |
Details
Material | Steel |
Tensile Strength | 5,000 lbs. (22.2 kN) |
Weight | 0.7 |
Includes | Locking Steel Rope Snap |
Max. Working Load | 500 lbs. (2.2 kN) |
Harness Hook Gate Opening | 3/4 in. (19 mm) |
Description
Steel, 5,000 lbs tensile strength, Height 6", Width 2-1/2", Gate opening 3/4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl (U7-1089-RD_14X10)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, PR (2UUD5)
- EDGE EYEWEAR Polarized Safety Glasses, Mirror Polarized ; Anti-Scratch (TSK21-G15-7)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WN)
- NOTCH EQUIPMENT NOTCH Locking Swivel Snap (16018)
- NOTCH EQUIPMENT Notch Gecko® Steel Climber Replacement Pads w/Straps (pair) (52025)
- NOTCH EQUIPMENT Notch Aluminum Locking Rope Snap Silver (ALRS : ALRS-SL)
- NOTCH EQUIPMENT Notch Big Shot Trigger (50011)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard (40575)
- NOTCH EQUIPMENT X-Rigging Ring Medium 20 x 14 (35789)
- DMM Large Impact Rigging Block (33785)
- Notch Equipment Fall Protection